Shop All Square End Mills
Cleveland
6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x3/4x1-3/8x3-5/8
Mfr # C75026
Zoro # G2978250
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1-1/8"
- End Mill Material High Speed Steel
- Number of Flutes 6
- Length of Cut 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C75026
- Zoro # G2978250
- UPC # 662355750261
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1-1/8" |
Length of Cut | 1 3/8 in |
Shank Dia. | 3/4 in |
Overall Length | 3 5/8 in |
Milling Dia. | 1 1/8 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1 1/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 3/8 in, Overall Length 3 5/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 13/64 in. X 3-5/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016013)
- TEKTON 37 mm Combination Wrench (WCB24037)
- BAILEIGH INDUSTRIAL Tube Notcher, 2" Cutting Capacity Round (TN-210H)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 4.000"L, SDS Plus (HCFC2000)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1/2"x1/2"x1-1/2"x3-1/2" (C75222)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/4x3/4x1-3/4x4 (C75156)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 13/16x3/4x1-7/8x4-1/8 (C75044)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 7/8x7/8x7/8x3-1/8 (C31936)
- CLEVELAND 4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL-TN TiN 5/16x3/8x3/4x2-1/2 (C33612)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TC TiCN 1/2x1/2x1-1/2x3-1/2 (C75151)
- OSG Square End Mill, 7/16" dia. Milling (82001021)
- Cleveland Square End Mills