Shop All General Purpose Cobalt End Mills
Cleveland
6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 7/8x7/8x3-1/2x5-3/4
Mfr # C32668
Zoro # G5958127
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Stainless Steel, Steel
- Length of Cut 3 1/2 in
- Overall Length 5 3/4 in
- Shank Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32668
- Zoro # G5958127
- UPC # 697334326687
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 3 1/2 in |
Overall Length | 5 3/4 in |
Shank Dia. | 7/8 in |
Dimension Type | Fractional Inch |
Milling Diameter | 7/8" |
Milling Dia. | 7/8 in |
Corner Radius | 0.000" |
Description
Square End Mill, 7/8 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 3 1/2 in, Overall Length 5 3/4 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Tool Steel, 0.5334 in. dia. (141253340)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 250 SBA)
- WESTWARD 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (21WL03)
- MILWAUKEE TOOL 7 1/4 in. 48 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4235)
- CLEVELAND 6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32654)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32653)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (04405)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 4.0Mm (11115751)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/16 (11131253A)
- OSG End Mill, Roughing, Co, TiCN, 1 1/4, 6 FL, Sq (4562508)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 3/16 (16918750R.050C)
- Cleveland General Purpose Cobalt End Mills