Shop All General Purpose Cobalt End Mills
Cleveland
6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 5/8x5/8x1-5/8x3-3/4
Mfr # C32600
Zoro # G5870243
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Stainless Steel, Steel
- Length of Cut 1 5/8 in
- Overall Length 3 3/4 in
- Shank Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32600
- Zoro # G5870243
- UPC # 697334326007
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 5/8 in |
Overall Length | 3 3/4 in |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/8 in |
Milling Diameter | 5/8" |
Corner Radius | 0.000" |
Description
Square End Mill, 5/8 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Ratchet Combination Wrench Set 8-Piece (JHWWS-1168RC)
- SUPERCUT 146-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (437010)
- PROTO General Purpose Double Latch Tool Box with Tray, Steel, Red, 20" W x 8.5" D x 9.5" H (J9975R)
- KLEIN TOOLS 24-Inch Round Bar (3247)
- CLEVELAND 6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32654)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32653)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Long, 5/8 (12262500)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/32 (11609370R.015A)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 25/32, 1-7/8 Cut L (04364)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1 (11110002)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- Cleveland General Purpose Cobalt End Mills