Shop All General Purpose Cobalt End Mills
Cleveland
6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1-1/4x1-1/4x2x4-1/2
Mfr # C32606
Zoro # G5979626
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Stainless Steel, Steel
- Length of Cut 2 in
- Overall Length 4 1/2 in
- Shank Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32606
- Zoro # G5979626
- UPC # 697334326069
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 2 in |
Overall Length | 4 1/2 in |
Shank Dia. | 1 1/4 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Milling Diameter | 1-1/4" |
Milling Dia. | 1 1/4 in |
Description
Square End Mill, 1 1/4 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- KD Plier Snap Ring Large (3151)
- GREY PNEUMATIC 1" F x 1-1/2" M Reducing Sleeve Adapter (4009RA)
- URREA Urrea Amber Handle Screwdriver Set, 9600E, Flat, Cabinet & Phillips Tip, 19 Pieces (9600E)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32653)
- CLEVELAND 6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32654)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175000A)
- M.A. FORD Helix End Mill, Variable, 3/4" x 3/4" x 3" (17775000A)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 7/16 (11643750)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/16 (11131254A)
- Cleveland General Purpose Cobalt End Mills