Shop All Cobalt End Mills
Cleveland
6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1x1x4x6-1/2
Mfr # C32688
Zoro # G6020445
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Length of Cut 4 in
- Overall Length 6 1/2 in
- Shank Dia. 1 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32688
- Zoro # G6020445
- UPC # 697334326885
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1" |
Length of Cut | 4 in |
Overall Length | 6 1/2 in |
Shank Dia. | 1 in |
Corner Radius | 6 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1 in |
Description
Square End Mill, 1 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw Set, Bi-Metal, 30 Pcs (12G709)
- MASON Vibration Iso Pad, 6x6x1In, w/Hole (2LVP9)
- BON TOOL Bon 82-472 Concrete Finishing Broom 36" W/Adj. Handle Socket (82-472)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501124)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/16x3/8x1-3/4x3-3/4 (C32651)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/8x3/8x1-1/2x3-1/4 (C32659)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x4x6-1/8 (C42920)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C32633)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 5/8"x5/8"x1-5/16"x3-3/4" (C33836)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x1-5/8x3-7/8 (C41264)
- OSG End Mill, Carbide, 3/16, 4 FL, dbl Sq End, CC (444-1875)
- Cleveland Cobalt End Mills