Shop All General Purpose Cobalt End Mills
Cleveland
6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1x1x2x4-1/2
Mfr # C32640
Zoro # G6034953
product price: $88.25
/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Stainless Steel, Steel
- Length of Cut 2 in
- Overall Length 4 1/2 in
- Shank Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32640
- Zoro # G6034953
- UPC # 697334326403
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 2 in |
Overall Length | 4 1/2 in |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Milling Diameter | 1" |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Description
Square End Mill, 1 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1131)
- WESTWARD Bolt Cutter, 18 in L, 1/4 in Cap (22UN80)
- TRU-FLATE Deluxe Air Blowgun Kit (18241)
- MILWAUKEE TOOL 7/16 in. SAE Ratcheting Combination Wrench (45-96-9214)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32653)
- CLEVELAND 6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32654)
- M.A. FORD Tuffcut Gp 2 Flute End Mill Stub, 7/16 (16443750)
- OSG End Mill, Roughing, Co, TiCN, 1 1/4, 6 FL, Sq (4562508)
- M.A. FORD Tuffcut Gp 2 Flute End Mill Stub, 0.60Mm (16402360)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Stub, 5/16 (16331250C)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 5/16 (12131250A)
- Cleveland End Mills