Shop All General Purpose Cobalt End Mills
Cleveland
6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1-1/4x1-1/4x2x4-1/2
Mfr # C32642
Zoro # G6010821
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Stainless Steel, Steel
- Length of Cut 2 in
- Overall Length 4 1/2 in
- Shank Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32642
- Zoro # G6010821
- UPC # 697334326427
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 2 in |
Overall Length | 4 1/2 in |
Shank Dia. | 1 1/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1 1/4 in |
Corner Radius | 0.000" |
Milling Diameter | 1-1/4" |
Description
Square End Mill, 1 1/4 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Axle Puller, 23 In. Puller Length (77754)
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short (54TU90)
- DREMEL Sharpening Kit (A679-02)
- PCE INSTRUMENTS Surface Paint Gloss Tester, Non-Destructive Tester (PCE-GM 75)
- CLEVELAND 6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32654)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32653)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/8 (11162500T)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1.5Mm (11105911)
- OSG End Mill, Roughing, Co, TiAlN, 1 1/2, 6 FL, Sq (4563311)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/32, 1-1/4 Cut L (04317)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1/16 (11606250R.015A)
- Cleveland End Mills