Shop All General Purpose Cobalt End Mills
Cleveland
6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4
Mfr # C32654
Zoro # G5915077
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Nickel, Stainless Steel, Titanium
- Length of Cut 3 1/2 in
- Overall Length 5 3/4 in
- Shank Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C32654
- Zoro # G5915077
- UPC # 697334326540
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 3 1/2 in |
Overall Length | 5 3/4 in |
Shank Dia. | 7/8 in |
Milling Dia. | 7/8 in |
Milling Diameter | 7/8" |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Description
Square End Mill, 7/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3 1/2 in, Overall Length 5 3/4 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 21/64,135 Deg (2UFW4)
- CLEVELAND Screw Machine Drill Bit, 29/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04594)
- SPEC OPS TAPE MEASURE BLACK 25' (SPEC-TM25)
- WESTWARD 5/16" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE3)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32653)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4913700)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175001)
- OSG End Mill, Roughing, Co, TiAlN, 1/2, 4 FL, Sq (4550311)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 3/16 (12118750A)
- OSG End Mill, Roughing, Co, 1 In, 5 FL, Sq End (4910900)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, .1000 (12110010)
- Cleveland General Purpose Cobalt End Mills