Shop All Square End Mills
Cleveland
6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1x1x6x8-1/2
Mfr # C42931
Zoro # G2977261
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- End Mill Material Cobalt
- Number of Flutes 6
- Length of Cut 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C42931
- Zoro # G2977261
- UPC # 697334429319
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Length of Cut | 6 in |
Shank Dia. | 1 in |
Overall Length | 8 1/2 in |
Milling Dia. | 1 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 6 in, Overall Length 8 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 3/8-16UNC (C64955)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Red (6960MD4)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCL2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLCL2)
- DRILL AMERICA 4/A HSS Adjustable Reamer 3/8" - 13/32" (DWRRADJ4/A)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x5/8x1-5/8x3-3/4 (C33169)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 39/64"x1/2"x1-1/8"x3-3/8" (C33779)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x1/2x2-1/2 (C31945)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/2x1/2x1-1/2x3-1/2 (C75141)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 12mmx1/2x1-1/4x3-1/4 (C75100)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 8mmx3/8x3/4x2-1/2 (C75096)
- WIDIA Square End Mill, WS15PE Grade, Carbide (5VNE10004ST)
- Cleveland Square End Mills