Shop All General Purpose Cobalt End Mills
Cleveland
6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/2x1/2x1-1/4x3-1/4
Mfr # C42698
Zoro # G5884742
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Nickel, Stainless Steel, Titanium
- Length of Cut 1 1/4 in
- Overall Length 3 1/4 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C42698
- Zoro # G5884742
- UPC # 697334426981
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 1/4 in |
Overall Length | 3 1/4 in |
Shank Dia. | 1/2 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Corner Radius | 0.000" |
Description
Square End Mill, 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Replacement Jaws, Vise, High Heat TFE (352)
- SUMITOMO Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG643EGE-AC830P)
- CRAFTSMAN Cordless Reciprocating Saw 20V Tool Only (CMCS300B)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 5/64 (C71005)
- CLEVELAND 6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32654)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32653)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1.5Mm (12105910A)
- M.A. FORD Tuffcut Gp 2 Flute End Mill Stub, 0.60Mm (16402360)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 27/64, 1 Cut L (04310)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/16 (11131254A)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1/16 (11606250R.015A)
- Cleveland General Purpose Cobalt End Mills