Shop All General Purpose Cobalt End Mills
Cleveland
6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1-1/2x1-1/4x2x4-1/2
Mfr # C42726
Zoro # G5882563
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Nickel, Stainless Steel, Titanium
- Length of Cut 2 in
- Overall Length 4 1/2 in
- Shank Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C42726
- Zoro # G5882563
- UPC # 697334427261
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 2 in |
Overall Length | 4 1/2 in |
Shank Dia. | 1 1/4 in |
Corner Radius | 0.000" |
Milling Dia. | 1 1/2 in |
Dimension Type | Fractional Inch |
Milling Diameter | 1-1/2" |
Description
Square End Mill, 1 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips Tamper 3 Insert Bit x 1 (125TP3A)
- POLYBLEND POLYBLND PLUS 25LB CHRCL (PBPG6025)
- WESTWARD Bull Point Chisel, SDS Max, L 18 In. (22UV10)
- HYDE Black Silver 0 Putty Knife, 34 in W Blade, HCS Blade, Nylon Handle, Tapered Handle, 7 in OAL (2005)
- CLEVELAND 6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32654)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32653)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, .0100 (12101000)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/8 (11162500T)
- OSG End Mill, Cobalt, 1 1/2, 4 FL, SGL Sq End, CC (5416200)
- OSG End Mill, Roughing, Co, TiCN, 1 1/4, 6 FL, Sq (4562508)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 17/32, 1-3/8 Cut L (04324)
- Cleveland End Mills