Shop All General Purpose Cobalt End Mills
Cleveland
6-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C-TN TiN 3/4x3/4x1-5/8x3-7/8
Mfr # C32602
Zoro # G5923732
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Stainless Steel, Steel
- Length of Cut 1 5/8 in
- Overall Length 3 7/8 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32602
- Zoro # G5923732
- UPC # 697334326021
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 5/8 in |
Overall Length | 3 7/8 in |
Shank Dia. | 3/4 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Wet Polisher, 8A, 6 ft. (GHGPSET)
- CAPRI TOOLS 1/2" Drive Impact Socket Set, 15 pcs (CP55400S)
- SUPERIOR STEEL 2# Phillips Double End Screwdriver Bits - 4 Inch Long, PK 25 Pack (SP402D-25B)
- STM 12 Rule For Combination Square Set (606044)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32653)
- CLEVELAND 6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32654)
- M.A. FORD Tuffcut Gp 2 Flute End Mill Stub, 2.0Mm (16407870)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/8 (11112500T)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 7/16 (11643750)
- M.A. FORD Tuffcut Gp 2 Flute End Mill Stub, 1/2 (16450000)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 5/16, 3/4 Cut L (12301)
- Cleveland General Purpose Cobalt End Mills