Shop All General Purpose Cobalt End Mills
Cleveland
6-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C-TC TiCN 7/8x7/8x3-1/2x5-3/4
Mfr # C32686
Zoro # G5914806
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Stainless Steel, Steel
- Length of Cut 3 1/2 in
- Overall Length 5 3/4 in
- Shank Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32686
- Zoro # G5914806
- UPC # 697334326861
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 3 1/2 in |
Overall Length | 5 3/4 in |
Shank Dia. | 7/8 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Milling Diameter | 7/8" |
Milling Dia. | 7/8 in |
Description
Square End Mill, 7/8 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 3 1/2 in, Overall Length 5 3/4 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" HEX Demo 12" Bull Point (48-62-3000)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-1/8 (MHSTK50)
- TEKTON 6 mm Combination Wrench (18275)
- SUNEX 1/2" Drive Impact Socket 6 (246D)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32653)
- CLEVELAND 6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32654)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/16 (11131250C)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 1/8 (16912500R.005F)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Stub, 5/16 (16331250C)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 3/16 (12118750A)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1/8 (11612500R.020A)
- Cleveland General Purpose Cobalt End Mills