Shop All Tap Sets
Cleveland
6-32 NC GH3 2FL SET 1004 BRT
Mfr # C83987
Zoro # G410037259
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Thread Size #6-32
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 2
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | #6-32 |
Overall Length | 2.000 in |
Shank Dia. | 0.141 in |
Thread Length | 0.3800 in |
Tap Length Standard | USCTI Table 302 |
Square Size | 0.1875 x 0.1100 in |
Thread Sizes Included | #6-32 |
75% Thread Drill Size | #36 |
Dimensions Standard | UNC |
Description
Hand Tap Sets, Tap Thread Size #6-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 0.3800 in, Overall Length 2.000 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-11 HSS Left Hand 4 Flute Bottoming Tap (DWT60833)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (13H766)
- CRESCENT NICHOLSON 10" Square Double Cut Smooth File (13262)
- ONSRUD 1/2" 20 Flute Routing End Mill Plunge Point 3-1/2"L (67-523)
- CLEVELAND 25PC HSSPlugHandTap & CarbonRound Adj Die Set Cle-Line 11 Sizes 1/4-20 To 1/2-20, 1/8-27 UNC, UNF, NPT (C00528)
- CLEVELAND 18PC HSS Plug Hand Tap And HSS Round Adjustable Die and Jobber Drill Set Cle-Line 7 Sizes M6 To M12 (C00451)
- CLEVELAND 10-24 NC GH3 3FL SET 1004 BRT (C83992)
- CLEVELAND 45PC Plug Hand Tap and Two-Piece Die Set 5513 Cle-Line 20 Sizes 1/4-20 To 1-14 UNC, UNF and UNS (C00613)
- CLEVELAND 13PC HSS Plug Hand Tap and Carbon Round Adjustable Die Set Cle-Line 5 Sizes 1/4-20 To 1/2-13 UNC (C00518)
- CLEVELAND 17PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 7 Sizes #4-40 To 1/4-20 UNC&UNF (C00517)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #4-40UNC (341623)
- Cleveland Tap Sets