Shop All Tap Sets
Cleveland
6-32 NC GH2 2FL SET 1004 BRT
Mfr # C83986
Zoro # G010037246
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Thread Size #6-32
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 2
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | #6-32 |
Thread Length | 0.3800 in |
Overall Length | 2.000 in |
Shank Dia. | 0.1410 in |
Tap Length Standard | USCTI Table 302 |
75% Thread Drill Size | #36 |
Square Size | 0.1875 x 0.1100 in |
Thread Sizes Included | #6-32 |
Dimensions Standard | UNC |
Description
Hand Tap Sets, Tap Thread Size #6-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 0.3800 in, Overall Length 2.000 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/32" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X13/32)
- CRAFTSMAN 1/2-in Drive 96 Geared Teeth V-Series(TM) 1/2" Drive Ratchet, Polished chrome (CMMT86331V)
- L.H. DOTTIE L.H. Dottie 9-1/2'' Ship Auger & Speed-D-Feed Bit Extension (X9)
- KETT TOOL 2-1/2X80 Saw Blades 157-68 (157-68)
- CLEVELAND 1/4-20 NC GH3 3FL SET 1004TN SET TIN (C84242)
- CLEVELAND 10-32 NF GH3 2FL SET 1004 BRT (C83993)
- CLEVELAND 45PC Plug Hand Tap and Two-Piece Die Set 5513 Cle-Line 20 Sizes 1/4-20 To 1-14 UNC, UNF and UNS (C00613)
- CLEVELAND M10X1.5 D6 4FL SET 1004TN SET TIN (C84270)
- CLEVELAND 18PC HSS Plug Hand Tap And HSS Round Adjustable Die and Jobber Drill Set Cle-Line 7 Sizes M6 To M12 (C00451)
- CLEVELAND 17PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 7 Sizes #4-40 To 1/4-20 UNC&UNF (C00517)
- WESTWARD Alloy Steel Plug Tap, 1/2-13 UNC (CCT1060-7P)
- Cleveland Tap Sets