Shop All Spiral Point Taps
Cleveland
5/8-11 UNC H5 TIN 3 FLT SPR PT TAP PLUG
Mfr # C83061
Zoro # G410037136
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Plug
- Number of Flutes 3
- Primary Material Application Cast Iron, Steel
- Class of Fit 2B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C83061
- Zoro # G410037136
- UPC # 697334036302
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | 0.4800 in |
Drill Bit Size | 5/8 in |
Tap Length Standard | USCTI |
Thread Size | 5/8"-11 |
Overall Length | 3.8100 in |
Thread Length | 1.0900 in |
75% Thread Drill Size | 13.50 mm |
Square Size | 0.5625 x 0.3600 in |
Description
Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3.8100 in, High Speed Steel, TiN, Right Hand, Thread Length 1.0900 in, 75 Percent Thread Drill Size 13.50 mm, Thread Limit H5, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Tool Lanyard, 35 In. L, Blue, Polyester (5027E)
- WARNER 4" Paint‐Wall‐Floor Scraper, Threaded Handle (34690)
- PROTO 3/8" Drive Impact Locking Extension, SAE, 1 pcs, Black Oxide, 6 in L (J7206L)
- GS TOOLING 12 ER11 Tap Collet (337969)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- CLEVELAND General Purpose Spiral-Point Tap (313611)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- CLEVELAND General Purpose Spiral-Point Tap (360967)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- KODIAK CUTTING TOOLS M2.5 X .45 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5564094)
- Cleveland Spiral Point Taps