Shop All Spiral Point Taps
Cleveland
5/16-24 UNF H2 BRT 2 FLT SPR PT TAP PLUG
Mfr # C83047
Zoro # G810037125
product price: $10.99
/ea
Sold in multiples of 12 for $131.88
$131.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Primary Material Application ISO Code N, P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C83047
- Zoro # G810037125
- UPC # 697334036159
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Thread Length | 0.6900 in |
Drill Bit Size | 5/16 in |
Overall Length | 2.7200 in |
Shank Dia. | 0.3180 in |
Thread Size | 5/16"-24 |
Tap Length Standard | USCTI |
Square Size | 0.3750 x 0.2380 in |
75% Thread Drill Size | I |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2.7200 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.6900 in, 75 Percent Thread Drill Size I, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 3/8" Drive Wobble Extension 1 (3409)
- J.W. WINCO WN300-KT-45-10X32-25 -SW Adjustable Lever Steel (1T25F33K)
- KEO M3 - Medium 3 Flute Metric Cap Screw Kounterbore (56202)
- STARRETT Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-11-1/2)
- CLEVELAND General Purpose Spiral-Point Tap (313610)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- CLEVELAND General Purpose Spiral-Point Tap (313611)
- CLEVELAND 1/4-20 UNC H3 TIN 2 FLT SPR PT TAP BOT (C83353)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T4283C)
- Cleveland Taps