Shop All Spiral Point Taps
Cleveland
5/16-18 UNC H3 TIN 3 FLT SPR PT TAP BOT
Mfr # C83357
Zoro # G610037080
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Overall Length 2.7200 in
- Primary Material Application ISO Code N, P
- Thread Limit H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C83357
- Zoro # G610037080
- UPC # 697334036906
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 2.7200 in |
Thread Size | 5/16"-18 |
Tap Length Standard | USCTI |
Thread Length | 0.6900 in |
Drill Bit Size | 5/16 in |
Shank Dia. | 0.3180 in |
75% Thread Drill Size | F |
Square Size | 0.3750 x 0.2380 in |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2.7200 in, High Speed Steel, TiN, Right Hand, Thread Length 0.6900 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 10mm Size (36A291)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661800)
- STARRETT Outside Micrometer, 2" to 3" Range (T444.1XRL-3)
- KETT TOOL 1-1/4X44 Saw Blades 157-14 (157-14)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- CLEVELAND General Purpose Spiral-Point Tap (313610)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- REGAL CUTTING TOOLS M8 x 1 Micrograin Carbide D5 4 Flt Plug (018808RS)
- Cleveland Taps