Shop All Tap Sets
Cleveland
5/16-18 NC GH3 2FL SET 1004 BRT
Mfr # C83997
Zoro # G110037177
product price: $36.15
/ea
Sold in multiples of 6 for $216.90
$216.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Thread Size 5/16"-18
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 2
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 2.720 in |
Thread Length | 0.6900 in |
Shank Dia. | 0.318 in |
Tap Length Standard | USCTI Table 302 |
Dimensions Standard | UNC |
75% Thread Drill Size | F |
Square Size | 0.3750 x 0.2380 in |
Thread Sizes Included | 5/16"-18 |
Description
Hand Tap Sets, Tap Thread Size 5/16 In.-18, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 0.6900 in, Overall Length 2.720 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 5/32 (C18636)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #59 (C18112)
- KLEIN TOOLS Multi-Bit Screwdriver, 1/4 in, 5/16 in Drive Size, Phillips, Slotted Style, 4-Piece (32559)
- CLEVELAND 13PC HSS Plug Hand Tap and Carbon Round Adjustable Die Set Cle-Line 5 Sizes 1/4-20 To 1/2-13 UNC (C00518)
- CLEVELAND 10-24 NC GH3 3FL SET 1004 BRT (C83992)
- CLEVELAND 45PC Plug Hand Tap and Two-Piece Die Set 5513 Cle-Line 20 Sizes 1/4-20 To 1-14 UNC, UNF and UNS (C00613)
- CLEVELAND 18PC HSS Plug Hand Tap And HSS Round Adjustable Die and Jobber Drill Set Cle-Line 7 Sizes M6 To M12 (C00451)
- CLEVELAND 25PC HSSPlugHandTap & CarbonRound Adj Die Set Cle-Line 11 Sizes 1/4-20 To 1/2-20, 1/8-27 UNC, UNF, NPT (C00528)
- CLEVELAND 10-32 NF GH3 2FL SET 1004 BRT (C83993)
- VERSADRIVE HMT ImpactaTap Set, 1/2, 5/8, 3/4, 1 in. (308050-SET2)
- Cleveland Tap Sets