Shop All Cobalt End Mills
Cleveland
5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x2"x4-1/2"
Mfr # C30838
Zoro # G5944924
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Length of Cut 2 in
- Overall Length 4 1/2 in
- Shank Dia. 1 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C30838
- Zoro # G5944924
- UPC # 697334308386
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1" |
Length of Cut | 2 in |
Overall Length | 4 1/2 in |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL4131IM)
- SUPER TOOL Reduced Shank Counterbore, 1" D (52232)
- DRILL AMERICA #10-24 1"OD HSS Round Adjustable Die Standard (DWTH1-1024)
- HHIP R8 To MT4 Morse Taper Sleeve (3900-1814)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C32633)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x2x4 (C32681)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 (C32597)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x3"x5-1/2" (C30839)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/2x1/2x1/2x2-1/2 (C31281)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 5/16x3/8x3/4x3-1/2 (C52176)
- DRILL AMERICA 1/2" Cobalt 4 Flute Single End End Mill (DWCXL318)
- Cleveland Cobalt End Mills