Shop All High Performance Carbide End Mills
Cleveland
5-Flute Carbide HP Square Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 5/16x5/16x13/16x2-1/2
Mfr # C80540
Zoro # G8845803
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Square
- Length of Cut 13/16 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80540
- Zoro # G8845803
- UPC # 697334805403
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 13/16 in |
Milling Diameter | 5/16" |
Dimension Type | Fractional Inch |
Milling Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Corner Radius | 0.000" |
Shank Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SoftFinish® 1/4" Stubby Bit Holder (28103)
- MAKITA Inner Flange (224399-1)
- MILWAUKEE TOOL Hex Key Set, 9 Pieces, Steel, Metric (48-22-2186)
- VEGA INDUSTRIES Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A-C5)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 1/4"x1/4"x1/2"x2-1/2" (C60178)
- CLEVELAND 3-Flute Carbide HP CrnRad Single EndMill for Steel&Stainless CTD CEM-EMS-3 1/2x1/2x1-1/4x3x0.03CR (C60390)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5 Bright 9/16x9/16x1-1/2x3-1/2 (C60443)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 5/16"x3/8"x3/4"x3-1/2" (C60181)
- CLEVELAND 3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 3/8x3/8x7/8x2-1/2 (C61679)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/16x7/16x1x2-1/2 (C61887)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-031-100-010)
- Cleveland End Mills