Shop All High Performance Carbide End Mills
Cleveland
5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R-TA AP/MAX 1/4x1/4x1/2x2
Mfr # C80531
Zoro # G8845715
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Square
- Length of Cut 1/2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80531
- Zoro # G8845715
- UPC # 697334805311
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/2 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Corner Radius | 0.000" |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Reel Mason Line 100Ft Yellow (11112)
- RELTON Single Cutter Hammer Bit 1" X 16" SDS-max (MX-16-22)
- METABO Keyless Drill Chuck 0.500" Cap. (627240000)
- MAYHEW CHISEL COLD 1 1/2" WIDE WITH HAND GUARD (MY12405)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/16x7/16x5/8x2-1/2 (C61048)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 3/8x3/8x1-1/2x4 (C60436)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x2x4x0.03CR (C80572)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 1/2x1/2x2x4 (C60636)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-1/2x6 (C61882)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 5/8x5/8x3/4x3 (C80154)
- MELIN TOOL CO End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius (GXMG5-808-S-TICN)
- Cleveland High Performance Carbide End Mills