Shop All High Performance Carbide End Mills
Cleveland
5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/8x3/8x1-1/8x3x0.02CR
Mfr # C80550
Zoro # G8845907
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Corner Radius
- Length of Cut 1 1/8 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80550
- Zoro # G8845907
- UPC # 697334805502
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/8 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Overall Length | 3 in |
Corner Radius | 0.02 in |
Shank Dia. | 3/8 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.02 in, 1 1/8 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Metric Impact Hex Driver Set, 1/2", 10pcs. (2639)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SC, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240A)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHS16P)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-24)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 3/8x3/8x1-1/2x4 (C60436)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 3/8x3/8x1-1/2x3-1/2 (C60629)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 1/2x1/2x5/8x2-1/2x0.03CR (C60042)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/16x7/16x5/8x2-1/2 (C61048)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/16x7/16x1x2-1/2 (C61887)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1-1/4"x3"x0.06CR (C80051)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-400-010)
- Cleveland End Mills