Shop All High Performance Carbide End Mills
Cleveland
5-Flute Carbide HP CrnRad Single End Mill for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/8x3/8x5/8x2x0.02CR
Mfr # C80546
Zoro # G8845864
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Corner Radius
- Length of Cut 5/8 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C80546
- Zoro # G8845864
- UPC # 697334805465
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/8 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Overall Length | 2 in |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Corner Radius | 0.02 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.02 in, 5/8 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap Modified Bottoming, 3 Flutes (5364641)
- RIDGID 14 in L 2 in Cap. Aluminum Rapid Pipe Wrench (14)
- WESTWARD Replacement Swivel Pad, For 10D509, 10D510 (10D571)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 11mm (80623)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5-TA TiAlN 1/2x1/2x2x4 (C80442)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81847)
- CLEVELAND 3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA Bright 1/4x1/4x3/4x2-1/2 (C60456)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x1-1/2x4x0.09CR (C60593)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 5/8"x5/8"x3"x6" (C61912)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/8x1/8x1x3 (C61825)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-078-250-010K)
- Cleveland High Performance Carbide End Mills