Shop All High Performance Carbide End Mills
Cleveland
5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5-TA TiAlN 1"x1"x2"x4"
Mfr # C80452
Zoro # G8845636
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Square
- Finish TiAlN
- Length of Cut 2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C80452
- Zoro # G8845636
- UPC # 697334804529
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2 in |
Milling Diameter | 1" |
Dimension Type | Fractional Inch |
Shank Dia. | 1 in |
Overall Length | 4 in |
Milling Dia. | 1 in |
Description
Square End Mill, 1 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8Pc 1/2" Metric 6Pt Deep Socket Set (640055)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (46 21 A11 SBA)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 8-1/2"L, SDS Plus (HCFC2032)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (300959)
- CLEVELAND 3-Flute Carbide HP CrnRad Single EndMill for Steel&Stainless CTD CEM-EMS-3 1/2x1/2x1-1/4x3x0.03CR (C60390)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-1/2x6 (C61882)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1/2x2 (C61846)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 1/2x1/2x5/8x2-1/2x0.03CR (C60042)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 5/16x5/16x7/16x2 (C60623)
- CLEVELAND 5-Flute Carbide High-Perf Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 5/8x5/8x3/4x3 (C60576)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-150-010K)
- Cleveland End Mills