Shop All High Performance Carbide End Mills
Cleveland
5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5-TA TiAlN 1/2x1/2x2x4
Mfr # C80442
Zoro # G8845532
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Square
- Finish TiAlN
- Length of Cut 2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80442
- Zoro # G8845532
- UPC # 697334804420
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 3 1/8 lb Garden Hoe Mattock, 51 in L Wood Handle (85529GRA)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.063in (111206300)
- CRESCENT NICHOLSON 8" Round Single Cut Smooth File (11969)
- WIHA Softfinish Slotted Driver 3.0 X 150Mm (30206)
- CLEVELAND 3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 3/16x3/16x5/8x2 (C61666)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 1/2x1/2x1-1/4x3 (C60635)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/8x3/8x5/8x2 (C61040)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 1/2x1/2x5/8x2-1/2x0.03CR (C60042)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/4x1/4x3/4x2-1/2x0.045CR (C80017)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 13/64x1/4x5/8x2-1/2 (C61843)
- OSG Carbide End Mill, VG434, 3/4 D, 1 1/2 Cut L (VG434-7500)
- Cleveland End Mills