Shop All High Performance Carbide End Mills
Cleveland
5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5 Bright 9/32x5/16x13/16x2-1/2
Mfr # C60430
Zoro # G8837017
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 13/16 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C60430
- Zoro # G8837017
- UPC # 697334604303
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 13/16 in |
Milling Diameter | 9/32" |
Dimension Type | Fractional Inch |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Milling Dia. | 9/32 in |
Description
Square End Mill, 9/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXXO 5-Piece Long Drive Pin Punch Set (0026)
- URREA 1/4X4" Cabinet tip Offset Screwdriver (36 1/4)
- KO-KEN ScrewDriver TORX T30H Tamper Resistant 235mm (168T-T30H)
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 3-HP, 8-12-Amp Magnetic Switch - UL Approved (18833)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/4"x3/4"x7/8"x3"x0.03CR (C80071)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 1/4"x1/4"x1/2"x2" (C60013)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5-TA TiAlN 1/2x1/2x2x4 (C80442)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x1-1/8x3 (C81854)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81847)
- CLEVELAND 4-Flute Carbide HP VI CrnRadius End Mill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1"x3"x0.06CR (C80045)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/2x1/2x5/8x2-1/2 (C61893)
- Cleveland End Mills