Shop All High Performance Carbide End Mills
Cleveland
5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x3/4x3
Mfr # C80444
Zoro # G8845557
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Square
- Finish TiAlN
- Length of Cut 3/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C80444
- Zoro # G8845557
- UPC # 697334804444
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/4 in |
Milling Diameter | 5/8" |
Dimension Type | Fractional Inch |
Overall Length | 3 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3/4 in, Overall Length 3 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 17mm 6 Point 77mm 1/2 Sq. Drive (4300M-17)
- DRILLCO 1-7/32, Cobalt S&D Drill (1000EC214)
- TEKTON 5 mm Tip, 3/8 in. Drive, Metric (SHB13204)
- KRAFT TOOL Economy Mortar Stand (BC293)
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R-TA AP/MAX 1/4x1/4x1/2x2 (C80531)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x1-1/2x4x0.09CR (C60593)
- CLEVELAND 4-Flute Carbide Single End 90° Chamfer Tool CTD CEM-CH-4R Bright 1/4"x1/4"x2-1/2" (C66221)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4-TA TiAlN 3/32"x1/8"x3/16"x1-1/2" (C80270)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/32x1/4x5/8x2-1/2 (C61023)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/2x1/2x1-1/2x6 (C61904)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001067)
- Cleveland End Mills