Shop All High Performance Carbide End Mills
Cleveland
5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x2-1/2x5
Mfr # C80446
Zoro # G8845575
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Square
- Finish TiAlN
- Length of Cut 2 1/2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C80446
- Zoro # G8845575
- UPC # 697334804468
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2 1/2 in |
Milling Diameter | 5/8" |
Dimension Type | Fractional Inch |
Overall Length | 5 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 2 1/2 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 75mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH075M-G)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5/16 (44220)
- PROTO Ratcheting Flare Nut Wrench, L 5-7/16" (J3812)
- HHIP 12" Inspection Block Master Level With 2 Vials (4901-0092)
- CLEVELAND 4-Flute Carbide Single End 90° Chamfer Tool CTD CEM-CH-4R Bright 1/4"x1/4"x2-1/2" (C66221)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x2-1/4x5x0.09CR (C80598)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 3/16x3/16x5/16x2 (C60422)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R-TA AP/MAX 1/4"x1/4"x1/2"x2" (C80013)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1-1/2x6 (C81882)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 1/4x1/4x3/4x2-1/2 (C80427)
- OSG Carbide End Mill, 404, 7/8 D, 1 1/2 Cut L (404-8750)
- Cleveland High Performance Carbide End Mills