Shop All High Performance Carbide End Mills
Cleveland
5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 3/4x3/4x1-5/8x4
Mfr # C80448
Zoro # G8845593
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1 5/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80448
- Zoro # G8845593
- UPC # 697334804482
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 5/8 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/4 in |
Overall Length | 4 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 5/8 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Atomic 3.63 ft. L X 3.375 in. W Compact Tape Measure (DWHT38130S)
- MITUTOYO Spherical Contact Point (101204)
- JONARD TOOLS Tool Pouch, Tool Pouch, Blue, Plastic, 8 Pockets (H-85)
- MILWAUKEE TOOL 4pc. Tile and Natural Stone Bit Set (48-20-8998)
- CLEVELAND 5-Flute Carbide High-Perf Sqaure DoubleEnd Mill CTD CEM-HPDE-5 Bright 1/4"x1/4"x3/8"x2-1/2" (C60102)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 11/64x3/16x5/8x2 (C81830)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/8x1/8x1x3 (C61825)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-3/4x4 (C61881)
- CLEVELAND 3-Flute Carbide HP CrnRad Single EndMill for Steel&Stainless CTD CEM-EMS-3 1/2x1/2x1-1/4x3x0.03CR (C60390)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 3/8x3/8x1-1/2x3-1/2 (C60629)
- ZORO SELECT Carbide End Mill, 3in, GM14RL4 (GM14RL4015)
- Cleveland End Mills