Shop All High Performance Carbide End Mills
Cleveland
5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 9/32x5/16x7/16x2
Mfr # C60429
Zoro # G8837001
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 7/16 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C60429
- Zoro # G8837001
- UPC # 697334604297
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/16 in |
Milling Diameter | 9/32" |
Dimension Type | Fractional Inch |
Overall Length | 2 in |
Shank Dia. | 5/16 in |
Milling Dia. | 9/32 in |
Description
Square End Mill, 9/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 7/16 in, Overall Length 2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Medium Hex Die Adapter (3884D)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 50 mm Size, Standard Socket, black oxide (848-50MM)
- ZORO SELECT Straight Flute Drill, Size 1/8, TiAlN (470-101250B)
- TENG TOOLS 1/2" Drive Impact Female to 3/8" Drive Male Reduce (920036AN)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/8x3/8x5/8x2 (C61040)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 5/16x5/16x5/8x2-1/2 (C60624)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/16x7/16x5/8x2-1/2 (C61048)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/4"x3/4"x7/8"x3"x0.03CR (C80071)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 5/8x5/8x2-1/2x5 (C60446)
- CLEVELAND 2-Flute Carbide Square Single End Straight Flute GP End Mill CTD CEM-SEST-2 Bright 1/8x1/8x1/2x1-1/2 (C60650)
- M.A. FORD 3/16 X 3/8 X 2 Ball Xr (27918700B)
- Cleveland High Performance Carbide End Mills