Shop All High Performance Carbide End Mills
Cleveland
5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 7/16x7/16x9/16x2-1/2
Mfr # C60437
Zoro # G8837087
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 9/16 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C60437
- Zoro # G8837087
- UPC # 697334604372
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 9/16 in |
Milling Diameter | 7/16" |
Dimension Type | Fractional Inch |
Milling Dia. | 7/16 in |
Shank Dia. | 7/16 in |
Overall Length | 2 1/2 in |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 9/16 in, Overall Length 2 1/2 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #6 HSS Helical Flute Taper Pin Reamer (DWRRTPH6)
- GREENLEE 625 1 Inch Carbide Tipped Hole Cutter (625-1)
- MAXPOWER Locking Clamps, U Shaped Jaws, 10" (209)
- DIABLO Large Diameter Hole Saw Set, 11 pcs. (DHS11SLD)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 5/32"x3/8"x7/16"x3" (C80174)
- CLEVELAND 4-Flute Carbide HP VI CrnRadius End Mill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1"x3"x0.06CR (C80045)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 11/64x3/16x5/8x2 (C81830)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 1/2"x1/2"x1/2"x3"x0.02CR (C60049)
- CLEVELAND 4-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1x2-1/2x0.01CR (C61872)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1x2-1/2 (C81871)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-125-125-010)
- Cleveland End Mills