Shop All Square End Mills
Cleveland
4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 1/2x1/2x1/2x2-1/2
Mfr # C31930
Zoro # G2964199
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Powdered Metal
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C31930
- Zoro # G2964199
- UPC # 697334319306
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 2 1/2 in |
Corner Radius | 0.000 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Powdered Metal, TiN, Weldon Flat, Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Spring for Dewalt / Black & Decker / Porter Cable (SP N078434)
- MILWAUKEE TOOL 1 in. TORX T15 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4628)
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (80357D2B144495)
- CRAFTSMAN Sockets, 1/2" Drive 21mm Metric Impact S (CMMT15868)
- CLEVELAND 6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1x1x6x8-1/2 (C42931)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1-1/8x3/4x1-3/8 (C75051)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/2x1/2x1-1/4x3-1/4 (C42510)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/2x1/2x1/2x2-1/2 (C43214)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single Course Roughing EndMill Cleveland PMRC Bright 1/4x3/8x1/4x2-1/16 (C43228)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C31999)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-045-150)
- Cleveland Square End Mills