Shop All Square End Mills
Cleveland
4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/4x3/8x5/8x2-7/16
Mfr # C31991
Zoro # G2964722
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Powdered Metal
- Number of Flutes 4
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C31991
- Zoro # G2964722
- UPC # 697334319917
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 7/16 in |
Corner Radius | 0.000 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Powdered Metal, TiCN, Weldon Flat, Length of Cut 5/8 in, Overall Length 2 7/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 18 X 12 X 3 Grade A Granite Surface Plate (4401-1812)
- SUPERCUT 91.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (425109)
- WESTWARD Nut Driver Set, 5 Pieces, SAE, SolidIns (1YXN9)
- DRILL AMERICA #77 Cobalt Jobber Length Drill Bit (DWDCO77)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 5/8x5/8x1-5/8x4 (C72363)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single Course Roughing EndMill Cleveland PMRC Bright 1/4x3/8x1/4x2-1/16 (C43228)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 4mmx3/8x1/2x2-3/8 (C75092)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 13/32x3/8x1-3/4x3-3/4 (C32660)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 3mmx3/8x3/8x2-5/16 (C75091)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/2x1/2x1/2x2-1/2 (C43214)
- OSG End Mill, Carbide, 1-1/2"L, Square End Mill (VGM3-0001)
- Cleveland End Mills