Shop All Square End Mills
Cleveland
4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 9/16x1/2x1-3/8x3-3/8
Mfr # C31955
Zoro # G2964418
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/16"
- End Mill Material Powdered Metal
- Number of Flutes 4
- Length of Cut 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C31955
- Zoro # G2964418
- UPC # 697334319559
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 9/16" |
Length of Cut | 1 3/8 in |
Shank Dia. | 1/2 in |
Overall Length | 3 3/8 in |
Corner Radius | 0.000 in |
Milling Dia. | 9/16 in |
Description
Square End Mill, 9/16 in Milling Dia., Powdered Metal, Bright (Uncoated), Weldon Flat, Length of Cut 1 3/8 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 9" Polycast Torpedo Level (33-9)
- CTA MANUFACTURING SKT OIL CAP 32 MM (CTA2572)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12MM, Bit Impact Socket (D014712)
- BOSCH Router Subbase Centering Device (RA1151)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/2x1/2x1-1/2x3-1/2 (C75141)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1"x7/8"x1-1/2"x4-1/8" (C38907)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C31999)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TC TiCN 1/2x1/2x1-1/2x3-1/2 (C75151)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/4x3/4x1-3/4x4 (C75156)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 1/2x1/2x1/2x2-1/2 (C31930)
- M.A. FORD Pcd Endmill 8Mm 3 Flute (DE3SM0800)
- Cleveland End Mills