Shop All Square End Mills
Cleveland
4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 5/8x5/8x2-1/2x4-5/8
Mfr # C43294
Zoro # G2977760
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- End Mill Material Powdered Metal
- Number of Flutes 4
- Length of Cut 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C43294
- Zoro # G2977760
- UPC # 697334432944
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 2 1/2 in |
Shank Dia. | 5/8 in |
Overall Length | 4 5/8 in |
Milling Dia. | 5/8 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 5/8 in Milling Dia., Powdered Metal, Bright (Uncoated), Weldon Flat, Length of Cut 2 1/2 in, Overall Length 4 5/8 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Universal Extension, 12"x7/16 (DHS500XT12)
- FOWLER 0.2-1.2" Electronic IP54 Inside Micrometer (548602750)
- PRIMEFIT OSHA Lever Style Blow Gun, 4PK (BG1001-4)
- MILESCRAFT Track Master, Universal T-Track Clamping System. Fits any T-Track. Clamping Base and 3in Clamp. (4023)
- CLEVELAND 6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1x1x6x8-1/2 (C42931)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 12mmx1/2x1-1/4x3-1/4 (C75100)
- CLEVELAND 3-Flute PM+™ HSS-E Squar LH CC Special Profile Roughing EndMil CTD PM-538L Brite 3/4x3/4x1-5/8x3-7/8 (C40400)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1"x7/8"x1-1/2"x4-1/8" (C38907)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 4mmx3/8x1/2x2-3/8 (C75092)
- CLEVELAND 2-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-2-TN TiN 3/4x3/4x1-5/8x3-7/8 (C40819)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (76301CN)
- Cleveland End Mills