Shop All Square End Mills
Cleveland
4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/4x3/8x1/4x2-1/16
Mfr # C43210
Zoro # G2977237
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Powdered Metal
- Number of Flutes 4
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C43210
- Zoro # G2977237
- UPC # 697334432104
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1/4 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/16 in |
Corner Radius | 0.000 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Powdered Metal, Bright (Uncoated), Weldon Flat, Length of Cut 1/4 in, Overall Length 2 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Vise Set, 0.010-0.200, Taper, 4Pc (S240Z)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14195)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 22mm (84344N)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2 Bright 3/32x3/16x0.2812x2-1/4 (C41039)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 3/4x3/4x3/4x3 (C31948)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x7/8x1-7/8x4-1/8 (C33180)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 3/4x3/4x3x5-1/4 (C39787)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 7/8"x5/8"x1-7/8" (C75045)
- CLEVELAND General Purpose Square End Mill (C75212)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (403-2500)
- Cleveland Square End Mills