Shop All Square End Mills
Cleveland
4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/2x1/2x1/2x2-1/2
Mfr # C43214
Zoro # G2977462
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Powdered Metal
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C43214
- Zoro # G2977462
- UPC # 697334432142
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/2 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1/2 in Milling Dia., Powdered Metal, Bright (Uncoated), Weldon Flat, Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Socket Set Metric, SAE 23 Pieces 3/8 in to 1 in, 10 mm to 19 mm , Black Phosphate (J74323IM)
- DRILL AMERICA 1/16"-1/2"x64ths 29pc HSS Left Hand Jobber Length Drill Bit Set (DWD29J-LH-SET)
- OTC 1/2 in Drive, Specialty Metric Socket, 6 Points (5932-24)
- MILWAUKEE TOOL PACKOUT Tool Case With Customizable Insert, Polymer, Black/Red, 20-1/2 in W x 15 in D x 6 in H (48-22-8450)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 1/2x1/2x1/2x2-1/2 (C31930)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/2x1/2x1-1/4x3-1/4 (C42510)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 5/8x1/2x1-1/8x3-3/8 (C75134)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 11mmx3/8x1x2-11/16 (C75099)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiCN 13/16x3/4x1-7/8x4-1/8 (C75069)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 13/16x3/4x1-7/8x4-1/8 (C75044)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (01109)
- Cleveland Square End Mills