Shop All Square End Mills
Cleveland
4-Flute PM+™ HSS-E Square CC Single Fine Roughing End Mill CTD PMRF-C-TA TiAlN 1/2x1/2x1-1/4x3-1/4
Mfr # C41169
Zoro # G2976659
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Powdered Metal
- Number of Flutes 4
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C41169
- Zoro # G2976659
- UPC # 697334411697
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 1/4 in |
Corner Radius | 0.000 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Powdered Metal, TiAlN, Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Spring Vibration Isolation Hanger - 2-1/2"L x 2-7/8"W x 4-1/4"H Blue (HS-X-210)
- LEVEL 5 TOOLS Hand Trowel, SS, Leather Grip, 14 (4-962)
- KIPP Knurled Knob Size: 1 D=M05X25, D1= 21, H=22, Thermoplastic Black, Comp: Stainless Steel, Cap: Black (K0247.0105X25)
- GREENLEE Punch, Stud (710)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x7/8x1-7/8x4-1/8 (C33180)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x5/8x1-5/8x3-3/4 (C33217)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 5mmx3/8x5/8x2-7/16 (C75093)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 39/64"x1/2"x1-1/8"x3-3/8" (C33779)
- CLEVELAND 2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2-ZN ZrN 1/4x1/4x3/4x2-1/2 (C84005)
- CLEVELAND 4-Flute Carbide Mini Square Single End Mill CTD CMCE-4-AL AlCrN 3.5mmx3/16"x0.1875"x2" (C76268)
- M.A. FORD End Mill, 4.00mm Dia, 11.00mm Cut, Carbide (17815700A)
- Cleveland End Mills