Shop All Square End Mills
Cleveland
4-Flute PM+™ HSS-E Square CC Double Finishing End Mill Cleveland PM-4DE Bright 1/4x3/8x5/8x3-3/8
Mfr # C52191
Zoro # G2977952
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Powdered Metal
- Number of Flutes 4
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C52191
- Zoro # G2977952
- UPC # 697334521914
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 3 3/8 in |
Corner Radius | 0.000 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Powdered Metal, Bright (Uncoated), Weldon Flat, Length of Cut 5/8 in, Overall Length 3 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 3/4 In. x 75 ft. (C-75)
- VERTEX Vertex Dividing Plates For 10 & 12" Vertex Rotary Tables (3900-2394)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.3 lb (W 13-125 Quick)
- VIM PRODUCTS 9-Piece XZN Triple Square, Spline Drive Bit Set (XZN400)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8"x3/4"x1" (C75021)
- CLEVELAND 4-Flute Carbide Mini Square Single End Mill CTD CMCE-4-AL AlCrN 3.5mmx3/16"x0.1875"x2" (C76268)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiCN 13/16x3/4x1-7/8x4-1/8 (C75069)
- CLEVELAND 5-Flute PM+™ HSS-E Square CC Single Course Roughing End Mill CTD PMRC Bright 1x1x1x3-1/2 (C43235)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 3/4x3/4x3x5-1/4 (C39787)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 39/64"x1/2"x1-1/8"x3-3/8" (C33779)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x3/8, Number of Flutes: 2 (BMG-1204)
- Cleveland Square End Mills