Shop All Corner Rounding End Mills
Cleveland
4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 3/4" x 1/2" x 3-1/8"x0.1875CR
Mfr # C75378
Zoro # G2980411
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Weldon Flat
- Single End/Double End Single End
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C75378
- Zoro # G2980411
- UPC # 662355753781
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 7/8 in |
Corner Radius | 3/16 in |
Overall Length | 3 1/2 in |
Length of Cut | 1/2 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Milling Diameter | 7/8" |
Description
Single End, Corner Rounding End Mill, 7/8 in, Number of Flutes 4, High Speed Steel, Bright (Uncoated), Weldon Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Opti-FLEX St, 16"x5 (PLE474K)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-8)
- MAG-MATE Inspection Mirror, 6-1/2" to 36" L, Oblong (315HVO)
- DURAMAX Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 36 in W x 20 in D x 37 in H (68006-N)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 1/2" x 1/2" x 2-15/16"x0.1875CR (C75377)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 1/2" x 3/8" x 1" x 2-1/2"x0.09375CR (C75374)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 1-1/4" x 1/2" x 1/2" x 3-1/2"x0.375CR (C75383)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Cleveland CRE Bright 1" x 1/2" x 3/4" x 3"x0.25CR (C75379)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-312-100X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-312-125)
- MELIN TOOL CO Carbide Corner, Round End, 0.047" dia. (BRMG-4010-S)
- Cleveland Corner Rounding End Mills