Shop All Corner Rounding End Mills
Cleveland
4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/16" x 3/8" x 3/8" x 2-1/2"x0.0625CR
Mfr # C75373
Zoro # G2980542
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Weldon Flat
- Single End/Double End Single End
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C75373
- Zoro # G2980542
- UPC # 662355753736
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 7/16 in |
Corner Radius | 1/16 in |
Overall Length | 2 1/2 in |
Dimension Type | Fractional Inch |
Length of Cut | 3/8 in |
Milling Diameter | 7/16" |
Shank Dia. | 3/8 in |
Description
Single End, Corner Rounding End Mill, 7/16 in, Number of Flutes 4, High Speed Steel, Bright (Uncoated), Weldon Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 13/64 (47600)
- GARDNER BENDER Nut Bit Drive Size: 1/4", 5/16" , Num. of pieces:2 (NSS)
- GREENLEE Knock Out Hydraulic Ram (746A)
- GREENLEE Knock Out Set (KRW-1)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 1/2" x 3/8" x 1" x 2-1/2"x0.09375CR (C75374)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Cleveland CRE Bright 1" x 1/2" x 3/4" x 3"x0.25CR (C75379)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 1/2" x 1/2" x 2-15/16"x0.1875CR (C75377)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 3/4" x 1/2" x 3-1/8"x0.1875CR (C75378)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 1-1/4" x 1/2" x 1/2" x 3-1/2"x0.375CR (C75383)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0620", Overall Length: 3" (21062)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-312-100X)
- Cleveland End Mills