Shop All Corner Rounding End Mills
Cleveland
4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 1/2" x 3/8" x 1" x 2-1/2"x0.09375CR
Mfr # C75374
Zoro # G2980597
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Weldon Flat
- Single End/Double End Single End
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C75374
- Zoro # G2980597
- UPC # 662355753743
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 1/2 in |
Corner Radius | 3/32 in |
Overall Length | 2 1/2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Length of Cut | 1 in |
Milling Diameter | 1/2" |
Description
Single End, Corner Rounding End Mill, 1/2 in, Number of Flutes 4, High Speed Steel, Bright (Uncoated), Weldon Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Stud 5/16-18" 3" Stud (ALHA-4)
- INGERSOLL-RAND Standard 20.0 3/8" (W5133)
- TITAN Heavy-Duty Strght Pipe Wrench, 8In (TIT21308)
- DRILLCO 1", Cobalt S&D Drill (1000C164)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 1/2" x 1/2" x 2-15/16"x0.1875CR (C75377)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Cleveland CRE Bright 1" x 1/2" x 3/4" x 3"x0.25CR (C75379)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 3/4" x 1/2" x 3-1/8"x0.1875CR (C75378)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 1-1/4" x 1/2" x 1/2" x 3-1/2"x0.375CR (C75383)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0300" (17030)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-060-150)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-625-250)
- Cleveland Corner Rounding End Mills