Shop All Corner Rounding End Mills
Cleveland
4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 1-1/8" x 7/8" x 3/4" x 3-1/2"x0.3125CR
Mfr # C75382
Zoro # G2980621
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Weldon Flat
- Single End/Double End Single End
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C75382
- Zoro # G2980621
- UPC # 662355753828
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 1 1/8 in |
Corner Radius | 5/16 in |
Overall Length | 3 1/2 in |
Shank Dia. | 7/8 in |
Milling Diameter | 1-1/8" |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Description
Single End, Corner Rounding End Mill, 1 1/8 in, Number of Flutes 4, High Speed Steel, Bright (Uncoated), Weldon Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16 Gauge Punch (48-44-0260)
- WESTCOTT Ruler, Metal, 1st Inch 32nds - Rest 16ths (MR-36)
- DYNAMIC Tools 8oz Ball Pein Hammer, Fiberglass Handle (D041020)
- WIDIA Hand Tap Set, 3 PC, HSS, #4-40, H2 Limit (15187)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 1/2" x 1/2" x 2-15/16"x0.1875CR (C75377)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Cleveland CRE Bright 1" x 1/2" x 3/4" x 3"x0.25CR (C75379)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 3/4" x 1/2" x 3-1/8"x0.1875CR (C75378)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 1/2" x 3/8" x 1" x 2-1/2"x0.09375CR (C75374)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 1-1/4" x 1/2" x 1/2" x 3-1/2"x0.375CR (C75383)
- HARVEY TOOL Back Corner Rounding End Mill, 0.0200", Neck Dia.: 0.0320" (59220-C3)
- DRILL AMERICA 3/32"x 1/2" HSS 3/8" Shank Corner Rounding End Mill (DWCC403)
- Cleveland End Mills