Shop All Corner Rounding End Mills
Cleveland
4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 1-1/4" x 7/8" x 3/4" x 3-3/4"x0.375CR
Mfr # C75384
Zoro # G2980612
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Weldon Flat
- Single End/Double End Single End
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C75384
- Zoro # G2980612
- UPC # 662355753842
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 1 1/4 in |
Corner Radius | 3/8 in |
Overall Length | 3 3/4 in |
Length of Cut | 3/4 in |
Shank Dia. | 7/8 in |
Milling Diameter | 1-1/4" |
Dimension Type | Fractional Inch |
Description
Single End, Corner Rounding End Mill, 1 1/4 in, Number of Flutes 4, High Speed Steel, Bright (Uncoated), Weldon Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 47/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR47/64)
- PROTO Socket Extension Set 1/4", 3/8", 1/2" Dr, 2 in, 5 in, 6 in, 10 in, 12 in L, 6 Pieces, Chrome (J6000-6L)
- WESTWARD Magnifier, Power Rating 2x, 3 In Dia. (11W399)
- WRIGHT TOOL Spanner Wrench Adjustible Hook Black Ind (9632)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 1-1/4" x 1/2" x 1/2" x 3-1/2"x0.375CR (C75383)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/16" x 3/8" x 3/8" x 2-1/2"x0.0625CR (C75373)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Cleveland CRE Bright 1" x 1/2" x 3/4" x 3"x0.25CR (C75379)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 1/2" x 1/2" x 2-15/16"x0.1875CR (C75377)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 3/4" x 1/2" x 3-1/8"x0.1875CR (C75378)
- HARVEY TOOL Back Corner Rounding End Mill, 0.0780" (16078)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-100-400)
- Cleveland End Mills