Shop All Corner Rounding End Mills
Cleveland
4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 1-1/4" x 1/2" x 1/2" x 3-1/2"x0.375CR
Mfr # C75383
Zoro # G2980673
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Weldon Flat
- Single End/Double End Single End
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C75383
- Zoro # G2980673
- UPC # 662355753835
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 1 1/4 in |
Corner Radius | 3/8 in |
Overall Length | 3 1/2 in |
Milling Diameter | 1-1/4" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Length of Cut | 1/2 in |
Description
Single End, Corner Rounding End Mill, 1 1/4 in, Number of Flutes 4, High Speed Steel, Bright (Uncoated), Weldon Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN 4 1/4 in Cable Stripper 1/10 in to 1/3 in cable diameter (1280)
- DRILL AMERICA 13/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X13/16)
- WILLIAMS Williams Screw Extractor, 15/32" Drill (EX-25B)
- MAKITA 18V LXT® Compact Recipro Saw Kit (5.0Ah) (XRJ01T)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 3/4" x 1/2" x 3-1/8"x0.1875CR (C75378)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Cleveland CRE Bright 1" x 1/2" x 3/4" x 3"x0.25CR (C75379)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 1/2" x 3/8" x 1" x 2-1/2"x0.09375CR (C75374)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 1/2" x 1/2" x 2-15/16"x0.1875CR (C75377)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.1870", Shank Dia.: 5/8" (941612-C3)
- HARVEY TOOL Corner Rounding End Mill - Long Reach - Flared, 0.0100", Neck Dia.: 1/16" (57510-C3)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0270", Material - Machining: Carbide (17027)
- Cleveland Corner Rounding End Mills