Shop All Corner Rounding End Mills
Cleveland
4-Flute HSS Corner Rounding End Mill Cleveland CRE Bright 1" x 1/2" x 3/4" x 3"x0.25CR
Mfr # C75379
Zoro # G2980533
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Weldon Flat
- Single End/Double End Single End
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C75379
- Zoro # G2980533
- UPC # 662355753798
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 1 in |
Corner Radius | 1/4 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Length of Cut | 3/4 in |
Description
Single End, Corner Rounding End Mill, 1 in, Number of Flutes 4, High Speed Steel, Bright (Uncoated), Weldon Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS OSHA Compliant Safety Air Blow Gun with Safety Brass Tip BT6S (B306)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49206)
- SOWA INDEXABLE CUTTING TOOLS MTFNL 123B External Turning Toolholder (145761)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (27680RPB134115)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 3/4" x 1/2" x 3-1/8"x0.1875CR (C75378)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 1/2" x 1/2" x 2-15/16"x0.1875CR (C75377)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 1-1/4" x 1/2" x 1/2" x 3-1/2"x0.375CR (C75383)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 1-1/4" x 7/8" x 3/4" x 3-3/4"x0.375CR (C75384)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0300" (17030)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-312-125X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-125-030)
- Cleveland End Mills