Shop All Square End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 4mmx3/8x1/2x2-3/8
Mfr # C75092
Zoro # G2978810
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- End Mill Material High Speed Steel
- Number of Flutes 4
- Length of Cut 12.70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C75092
- Zoro # G2978810
- UPC # 662355750926
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 12.70 mm |
Shank Dia. | 9.52 mm |
Overall Length | 60.32 mm |
Milling Dia. | 4.00 mm |
Corner Radius | 0.000 in |
Description
Square End Mill, 4.00 mm Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 12.70 mm, Overall Length 60.32 mm, Shank Dia. 9.52 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Square Double Cut Smooth File (13376)
- NACHI L910 M7-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54114)
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (99576-10-10)
- STARRETT Band Saw Blade, 20 ft. 8" L, 1" W, 3 TPI, 0.032" Thick, High Carbon steel, MeatKutter Series (94357-248W)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2 Bright 7/64x3/16x0.1562x2 (C41010)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 3/16x3/16x9/16x2 (C72343)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiCN 13/16x3/4x1-7/8x4-1/8 (C75069)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x7/8x1-7/8x4-1/8 (C33180)
- CLEVELAND 2-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-2-TN TiN 3/4x3/4x1-5/8x3-7/8 (C40819)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 20mmx5/8x1-7/8x4 (C75108)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square 0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut (775924)
- Cleveland End Mills