Shop All Square End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 3mmx3/8x3/8x2-5/16
Mfr # C75091
Zoro # G2978978
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Material High Speed Steel
- Number of Flutes 4
- Length of Cut 9.52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C75091
- Zoro # G2978978
- UPC # 662355750919
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 9.52 mm |
Shank Dia. | 9.52 mm |
Overall Length | 58.74 mm |
Milling Dia. | 3.00 mm |
Corner Radius | 0.000 in |
Description
Square End Mill, 3.00 mm Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 9.52 mm, Overall Length 58.74 mm, Shank Dia. 9.52 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/32"X3/8 (AMG-403-DP)
- EAZYPOWER Reduced Hex Bit, No. 2, 1", PK250 (003315)
- HAIMER Shrink Chuck, 6mm Hole Dia., HSK100A (A10.142.06)
- PERFORMANCE TOOL 6 in. Long Nose Plier (W1117C)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1/2"x1/2"x1-1/2"x3-1/2" (C75222)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 5/8x1/2x1-1/8x3-3/8 (C75134)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/4x7/8x2x4-1/4 (C75030)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TC TiCN 3/8x3/8x1-1/2x3-1/4 (C75149)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/4x3/8x5/8x2-7/16 (C31991)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 13/32x3/8x1-3/4x3-3/4 (C32660)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4) (993716)
- Cleveland End Mills