Shop All Square End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 12mmx1/2x1-1/4x3-1/4
Mfr # C75100
Zoro # G2979039
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 12.00mm
- End Mill Material High Speed Steel
- Number of Flutes 4
- Length of Cut 31.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C75100
- Zoro # G2979039
- UPC # 662355751008
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 12.00mm |
Length of Cut | 31.75 mm |
Shank Dia. | 12.70 mm |
Overall Length | 82.55 mm |
Milling Dia. | 12.00 mm |
Corner Radius | 0.000 in |
Description
Square End Mill, 12.00 mm Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 31.75 mm, Overall Length 82.55 mm, Shank Dia. 12.70 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0400", Finish - Machining: Amorphous Diamond (74040-C4)
- ACCUFORM Security Ruler Tape, 2x36 in, Adhesive Mylar (PTR428)
- GEARWRENCH 3/8" Drive Long Length Hex Bit Metric Socket 9mm (82552)
- CLEVELAND 2-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-2-TN TiN 3/4x3/4x1-5/8x3-7/8 (C40819)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 3mmx3/8x3/8x2-5/16 (C75091)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 9/16x1/2x1-3/8x3-3/8 (C31955)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/4x3/8x3/8x2-7/8 (C74999)
- CLEVELAND 2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2-ZN ZrN 1/4x1/4x1-1/4x3 (C84006)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 1"x1"x2"x4-1/2" (C39691)
- WALTER End mill AH4135217-5/8 (AH4135217-5/8)
- Cleveland Square End Mills